Beli Roller Conveyor Heavy Duty di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Best Roller for Heavy Duty
    41%
    Mulai

    Rp99.900

    TRUSCO Best Roller for Heavy Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
    atribut:
    • Working Temperature: Room temperature
    • Bearing: Special wide bearings
    • Material: Ether-based thermosetting urethane
  2. ASHLAND CONVEYOR Conveyor Roller Aluminum
    Mulai

    Rp239.900

    ASHLAND CONVEYOR Conveyor Roller Aluminum
    Deskripsi:
    Lightweight aluminum conveyor rollers weigh less than steel rollers and are commonly used in unpowered (gravity-flow) conveying applications where the conveyor will be disassembled, moved, or reconfigured frequently. The rollers have standard ball bearings that roll smoothly at slow speeds and start rolling more easily than precision bearings. Conveyor rollers are used in roller conveyors and material transport stands to support and move bulky items. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads. These rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands.
    atribut:
    • Axle Shape: Round
    • Axle Size (inch): 1/4
    • Conveyor Roller Material: Aluminum
    • Item: Replacement Roller
    • Motorized: No
    • Package Quantity: 1
    • UNSPSC: 24101701
  3. SHIGEMITSU Heavy Duty Class Conveyor Equipment
    Mulai

    Rp99.999.900

    SHIGEMITSU Heavy Duty Class Conveyor Equipment
    atribut:
    • Belt: Rough top PVC Belt
    • Frame Construction: Carbon steel
    • Length (m): 3
    • Width (mm): 500
    • Height (mm): 700 ± 50
    • Load Capacity (kg/m): 10
    • Adjustable Speed (m/minute): 10-20
    • Frequency (Hz): 50
    • Power: 220V single phase or 380V three phase
  4. ASHLAND CONVEYOR Skate Wheel Conveyor
    Mulai

    Rp5.199.900

    ASHLAND CONVEYOR Skate Wheel Conveyor
    Deskripsi:
    These light-duty rigid-frame skate wheel conveyors are made from aluminum and are lighter than rigid-frame skate wheel conveyors made from steel. They are well suited for job sites where conveyors will be disassembled and reconfigured often. Rigid-frame skate wheel conveyors allow loads with firm, flat bottoms to roll along the conveyor from one place to another, reducing the effort it takes to move the loads in assembly lines, shipping departments, and stocking areas. They come in straight and curved sections, often called conveyor sticks, that can be connected to build a conveyor system that moves items along the most optimal path. Each section must be supported by compatible conveyor stands. The number and spacing of the stands used to support the conveyor section will affect its capacity.
  5. POWERPACK Non-Drive Roller Conveyor
    Mulai

    Rp4.799.900

    POWERPACK Non-Drive Roller Conveyor
    Deskripsi:
    Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Non-Drive Roller Conveyor RC-1M.Non-Drive Roller Conveyor RC-1M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Non-Drive Roller Conveyor RC-1M dilengkapi dengan karet penyangga pada bagian bawah untuk mencegah gesekan atau perpindahan saat mesin beroperasi.Dengan menggunakan Non-Drive Roller Conveyor RC-1M, proses memindahkan barang dari satu tempat ke tempat yang lain menggunakan roller-roller yang disusun sejajar menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Non-Drive Roller Conveyor RC-1M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Non-Drive Roller Conveyor RC-1M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Non-Drive Roller Conveyor RC-1M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.
    atribut:
    • Conveyor Material: S.S304 roll
    • Length (cm): 100
    • Height (cm): 65
    • Width (cm): 55
    • Maximum Weight Capacity (kg): 50
  6. GETRA Flexible Motorized Roller Conveyor
    Mulai

    Rp58.999.900

    GETRA Flexible Motorized Roller Conveyor
    Deskripsi:
    Roller conveyor bermotor yang bisa memanjang dengan kecepatan dan arah pengangkutan yang dapat dikendalikan, tinggi kaki penyangga dapat diatur, dan catu daya yang cukup dengan satu motor per section. Cocok untuk mengangkut barang secara intensif, khususnya barang bawah rata.
    atribut:
    • Roller Diameter (cm): 5
    • Max Load (kg/m): 50
    • Voltage (V): 220/1P
    • Height (cm): 60 to 80
    • Speed (m/minute): 10 to 18
  7. Meikikou Light-duty roller conveyor (Φ19 aluminum rollers and aluminum frame)
    Mulai

    Rp9.399.900

    Meikikou Light-duty roller conveyor (Φ19 aluminum rollers and aluminum frame)
    Deskripsi:
    We can transport anything from small items to cases and pallets, and from light to heavy items.Small transport
  8. Andarall Roller Heavy Duty Dia. 60mm
    Mulai

    Rp129.900

    Andarall Roller Heavy Duty Dia. 60mm
    atribut:
    • Diameter (mm): 60
    • Color: Black
  9. Andarall Roller Heavy Duty Dia. 76mm
    Mulai

    Rp159.900

    Andarall Roller Heavy Duty Dia. 76mm
    atribut:
    • Diameter (mm): 76
    • Color: Black
  10. Andarall Roller Heavy Duty Dia. 139mm
    Mulai

    Rp349.900

    Andarall Roller Heavy Duty Dia. 139mm
    atribut:
    • Diameter (mm): 139
    • Color: Black
  11. KRISBOW Flexroll AC Conveyor (Konveyor AC)
    Mulai

    Rp31.999.900

    KRISBOW Flexroll AC Conveyor (Konveyor AC)
    Deskripsi:
    -Roller tahan korosi-Aman dan mudah di pindahkan unitnya-Conveyor dapat disambung-Stoper mencegah barang jatuh-Ketinggian conveyor dapat di atur
    atribut:
    • Capacity (kg/m): 50
    • Dimensions Roller (mm): 50x600
    • Width Conveyor (mm): 600
    • Width Roller Gap (mm): 80
    • Speed Conveyor (m/minute): 10-18
    • Voltage Frequency (Hz): 50
  12. Andarall Roller Heavy Duty Dia. 89mm
    Mulai

    Rp189.900

    Andarall Roller Heavy Duty Dia. 89mm
    atribut:
    • Diameter (mm): 89
    • Color: Black
  13. Andarall Roller Heavy Duty Dia. 114mm
    Mulai

    Rp209.900

    Andarall Roller Heavy Duty Dia. 114mm
    atribut:
    • Diameter (mm): 114
    • Color: Black
  14. TRUSCO Best Roller Light Duty
    38%
    Mulai

    Rp129.900

    TRUSCO Best Roller Light Duty
    atribut:
    • Material: Urethane rubber
    • Weight (g): 82
    • Overall Width (mm): 19
    • Outside Diameter D (phi mm): 55
    • Bearing: 62022RSVV
    • Dimension W (mm): 19
    • Inside Diameter d (phi mm): 15
    • Dimension BO (mm): 11
  15. ALDO Wheel PU Heavy Duty (Roda PU)
    Mulai

    Rp249.900

    ALDO Wheel PU Heavy Duty (Roda PU)
    atribut:
    • Plate Thickness (mm): 5
    • Plate Size (mm): 114x100
    • Hole size (mm): 85x72
  16. TRUSCO Best Roller for Light Duty
    44%
    Mulai

    Rp84.900

    TRUSCO Best Roller for Light Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Type
    atribut:
    • Working Temperature: Room temperature
    • Material: Ethers thermoplastic urethane
  17. KRISBOW Load Conveyor
    Mulai

    Rp139.999.900

    KRISBOW Load Conveyor
    Deskripsi:
    -Saat bergerak barang tidak mudah jatuh-Tinggi conveyor dapat meny esuaikan tinggi armada-Multi fungsi kontrol-Kecepatan dapat di ses uaikan-Tahan terhadap korosi
    atribut:
    • Capacity (kg/m): 50
    • Width Belt (mm): 600
    • Speed (m/minute): 10-20
    • Voltage (V): 220
    • Voltage Frequency (Hz): 50
  18. TRUSCO 38mm Type Roller (c/w Shafts)
    Mulai

    Rp189.900

    TRUSCO 38mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 38
    • Thickness (mm): 1.2
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  19. TRUSCO 57mm Type Roller (c/w Shafts)
    Mulai

    Rp209.900

    TRUSCO 57mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 57
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  20. POWERPACK Flexible Conveyor
    Mulai

    Rp12.999.900

    POWERPACK Flexible Conveyor
    Deskripsi:
    Dalam proses produksi pada suatu industri, tentu membutuhkan suatu alat yang dapat memudahkan dan mempercepat pekerjaan. Salah satu proses yang dinilai membutuhkan tenaga besar adalah proses pemindahan material atau produk mereka, dari yang ukurannya menyerupai bubuk hingga berukuran besar. Untuk memudahkan proses tersebut dibutuhkan suatu alat yang dapat memudahkan, salah satunya adalah Roller Conveyor. Berbagai macam jenis industri menggunakan roller conveyor untuk mempermudah proses produksinya. POWERPACK menghadirkan Flexible Conveyor 4M (With Plastic Wheel) ERC-4M.Flexible Conveyor 4M (With Plastic Wheel) ERC-4M merupakan salah satu jenis conveyor yang mampu meluncurkan atau memindahkan barang yang diletakan pada permukaan roll conveyor ketika roll conveyor tersebut berotasi. Flexible Conveyor 4M (With Plastic Wheel) ERC-4M dilengkapi dengan desain roller yang flexible sehingga mudah digerakkan atau diarahkan sesuai keinginan saat akan digunakan.Dengan menggunakan Flexible Conveyor 4M (With Plastic Wheel) ERC-4M, proses memindahkan barang dari satu tempat ke tempat yang lain menggunakan roller-roller yang disusun sejajar menjadi lebih mudah dan cepat. Selain fungsi tersebut, menggunakan Flexible Conveyor 4M (With Plastic Wheel) ERC-4M meningkatkan produktivitas industri pada lini packaging menjadi lebih efisien dan efektif. Flexible Conveyor 4M (With Plastic Wheel) ERC-4M dapat menghemat biaya dan mengurangi waktu proses distribusi barang. Power Flexible Conveyor 4M (With Plastic Wheel) ERC-4M menggantikan pekerjaan yang dilakukan secara manual terus-menerus menjadi otomatis dalam waktu yang singkat.
    atribut:
    • Conveyor Material: Plastic
    • Conveyor width (mm): 550
    • Length Before Flexible (m): 1.5
    • Length After Flexible (m): 1.5-4
    • Conveyor Height (mm): 650 / 800 (Optional)
    • Maximum Weight Capacity (kg): 20
Daftar Harga Roller Conveyor Heavy Duty Terbaru October 2026
TRUSCO Best Roller for Heavy DutyRp99.900
ASHLAND CONVEYOR Conveyor Roller AluminumRp239.900
SHIGEMITSU Heavy Duty Class Conveyor EquipmentRp99.999.900
ASHLAND CONVEYOR Skate Wheel ConveyorRp5.199.900
POWERPACK Non-Drive Roller ConveyorRp4.799.900
GETRA Flexible Motorized Roller ConveyorRp58.999.900
Meikikou Light-duty roller conveyor (Φ19 aluminum rollers and aluminum frame)Rp9.399.900
Andarall Roller Heavy Duty Dia. 60mmRp129.900
Andarall Roller Heavy Duty Dia. 76mmRp159.900
Andarall Roller Heavy Duty Dia. 139mmRp349.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)